VEBM3558T-D
Description
VEBM3558T-D BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F3
Part # VEBM3558T-D
BDI # 130777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEM3561T
Description
VEM3561T GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1
Part # VEM3561T
BDI # 21433373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
CESSWDM3558T
Description
CESSWDM3558T WASH DOWN AC MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # CESSWDM3558T
BDI # 125894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEUHM3554T
Description
VEUHM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 145TC 3526M
Part # VEUHM3554T
BDI # 130933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
CEM3558T
Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Part # CEM3558T
BDI # 125776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.71
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted