GT0065;284TTDBD6026
Description
GT0065 ; 284TTDBD6026 GP AC MOTOR ; 25HP 1800RPM DP 284TV
Part # GT0065
BDI # 22330987
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid