CUCTF 207 23
Description
CUCTF 207 23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 2101045672
BDI # 517538
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Hard Chrome Coated Insert | Has Slinger | Optional End Cap
Global Part Number GPN:
547969
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
SNASFL 210 32
Description
SNASFL 210 32 FLANGED BLOCK BEARING ; 2 BOLT 2" BORE STAINLESS STEEL
Part # 2101044688
BDI # 519195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.1
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Global Part Number GPN:
557318
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
SAMS 207 20 G
Description
SAMS 207 20 G FLANGED BLOCK BEARING ; 1-1/4" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 2101042648
BDI # 518771
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.913
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547682
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
NANF 210 31 L3
Description
NANF 210 31 L3 FLANGED BLOCK BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 2101035226
BDI # 518060
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
548030
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
NANFL 201 8
Description
NANFL 201 8 FLANGED BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # 2101046247
BDI # 518078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
548057
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76