ER 205 25MM
Description
ER 205 25MM INSERT BEARING ; 25MMX2.0472INX1.3750IN
Part # 2101040931
BDI # 517608
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.9
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SB206-19G
Description
SB 206 19 G INSERT BEARING ; 1-3/16INX0.6299INX2.4409IN
Part # 2101040656
BDI # 518889
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
30
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SB 205 14 G
Description
SB 205 14 G INSERT BEARING ; 7/8INX0.5906INX2.0472IN
Part # 2101040973
BDI # 518877
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
CUCTF 207 23
Description
CUCTF 207 23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 2101045672
BDI # 517538
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Hard Chrome Coated Insert | Has Slinger | Optional End Cap
Global Part Number GPN:
547969
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
ER 207 23
Description
ER 207 23 INSERT BEARING ; 1-7/16INX2.8346INX1.6890IN
Part # 2101033999
BDI # 517617
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw