BF206-20S
Description
BF206-20S FLANGED BLOCK BEARING ; 1-1/4" BORE 3-BOLT PRESS STL
Part # 2101007861
BDI # 18123031
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.972
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Normal Duty
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
3
SUCSF209-28
Description
SUCSF209-28 FLANGED BLOCK BEARING ; 1-3/4" BORE STNL STL 4-BOLT
Part # 2101025037
BDI # 18131916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
4
UCFX17-56
Description
UCFX17-56 FLANGED BLOCK BEARING ; 3-1/2" BORE 4 BOLT CAST IRON HOUSING
Part # 2101028360
BDI # 18133711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
UCFL202-10
Description
UCFL202-10 FLANGED BLOCK BEARING ; 5/8" BORE 2 BOLT CAST IRON HSG
Part # 2101028041
BDI # 18133594
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
LF206-18S
Description
LF206-18S FLANGED BLOCK BEARING ; 1-1/8" ID 4.45" LG 1.52" L2B
Part # 2101016743
BDI # 18127579
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.972
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2