HCFC205-25MM
Description
HCFC205-25MM FLANGED BLOCK BEARING ; 25MM BORE 4-BOLT PILOT
Part # 2101014916
BDI # 18126714
Features
Cartridge Pilot Diameter - Inch:
2.756
Cartridge Pilot Diameter - Millimeter:
70
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
44.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
CLFC205-25MM
Description
CLFC205-25MM FLANGED BLOCK BEARING ; PILOTED 4-BOLT
Part # 2101008300
BDI # 18123300
Features
Cartridge Pilot Diameter - Inch:
2.756
Cartridge Pilot Diameter - Millimeter:
70
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36.5
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
CLFT205-16
Description
CLFT205-16 FLANGED BLOCK BEARING ; 1 " BORE 2-BLT CONCENTRIC LCK
Part # 2101008362
BDI # 18123361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.576
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
SUCSF209-28
Description
SUCSF209-28 FLANGED BLOCK BEARING ; 1-3/4" BORE STNL STL 4-BOLT
Part # 2101025037
BDI # 18131916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
4
UCFX17-56
Description
UCFX17-56 FLANGED BLOCK BEARING ; 3-1/2" BORE 4 BOLT CAST IRON HOUSING
Part # 2101028360
BDI # 18133711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4