Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.043
Voltage:
12 VDC
Features
Port Type:
3/8" NPT | 1/4" NPT
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Detent Spring | Knob Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.165
SY5320-5LOZ-01T
Description
SY5320-5LOZ-01T SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5320-5LOZ-01T
BDI # 17867044
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.45/0.46 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
5.102
Voltage:
24 VDC
VQZ2121-5L1-N7T
Description
VQZ2121-5L1-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQZ2121-5L1-N7T
BDI # 18602320
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.681
Voltage:
24 VDC
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable