081SS400K000030
Description
081SS400K000030 SOLENOID VALVE ; 1/8" NPT 2 POSITION 4-WAY 120VAC
Part # 081SS400K000030
BDI # 20178256
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.26
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.378
L12BA452B000061
Description
L12BA452B000061 SOLENOID VALVE ; 1/4"NPT SINGLE SOLENOID PILOT 24VDC
Part # L12BA452B000061
BDI # 21452058
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.85
Voltage:
24 VDC
Overall Width - Inch:
0.882
081SA400K000030
Description
081SA400K000030 SOLENOID VALVE ; 1/8" NPT 2 POSITION 4-WAY 120VAC
Part # 081SA400K000030
BDI # 18179862
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.071
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.378