VNB104CS-8A
Description
VNB104CS-8A FLOW CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION
Part # VNB104CS-8A
BDI # 17874477
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.621
Voltage:
Not Applicable
Overall Length - Millimeter:
142.773
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.841
Voltage:
Not Applicable
Overall Length - Millimeter:
173.761