SV1A00-5FU
Description
SV1A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV1A00-5FU
BDI # 17863626
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
3.295
Voltage:
24 VDC
Overall Width - Inch:
0.472
AF50P-060S
Description
AF50P-060S AIR FILTER ; AF SERIES 20 BODY SIZE 1/8IN NPT PORT
Part # AF50P-060S
BDI # 17821845
KQ2S08-01AS
Description
KQ2S08-01AS HEX SOCKET HEAD MALE FITTING ; 8MM TUBING OD
Part # KQ2S08-01AS
BDI # 17946606
Features
Fitting Type:
Straight | Connector | Hex
Inch - Metric:
Metric
Material:
Brass
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
NAQ3000-N03
Description
NAQ3000-N03 QUICK EXHAUST VALVE ; 3 PORT 2 WAY/2 POSITION
Part # NAQ3000-N03
BDI # 17835250
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Diaphragm Type
Overall Length - Inch:
2.205
Voltage:
Not Applicable
Overall Width - Inch:
2.205
KQ2H07-35S
Description
KQ2H07-35S MALE FITTING ; 1/4" MALE OD 1/4" NPT
Part # KQ2H07-35S
BDI # 17945013
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting