AW20-N02-CZ-A
Description
AW20-N02-CZ-A FILTER REGULATOR ; AW SERIES 20 BODY SIZE 1/4IN NPT PORT
Part # AW20-N02-CZ-A
BDI # 17831501
AW30-N03-Z-B
Description
AW30-N03-Z-B AIR REGULATORS ; 3/8IN NPT PORT PRESSURE INPSI UNITS
Part # AW30-N03-Z-B
BDI # 18679643
TIUB07C-33
Description
TIUB07C-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT CLEAR
Part # TIUB07C-33
BDI # 17955120
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
AS2000-N02
Description
AS2000-N02 INLINE SPEED CONTROL ; 1/4IN NPT 15 TO 145PSI
Part # AS2000-N02
BDI # 17829037
AW40-N04-Z-B
Description
AW40-N04-Z-B FILTER REGULATOR ; AW SERIES 40 BODY SIZE 1/2IN NPT PORT
Part # AW40-N04-Z-B
BDI # 18679671