AQ1510-N01
Description
AQ1510-N01 DIAPHRAGM VALVE ; 1/8" FNPT 2PORT 2WAY 1POS 102PSI
Part # AQ1510-N01
BDI # 17825798
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
4/5.8 Cv Factor | Air Fluid | Lip Type
Overall Length - Inch:
1.772
Voltage:
Not Applicable
VG342R-5DZ-06N-M-X87
Description
VG342R-5DZ-06N-M-X87 SOLENOID VALVE
Part # VG342R-5DZ-06N-M-X87
BDI # 23936790
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.949
Voltage:
24 VDC
Overall Width - Inch:
3.036
MGPM20TN-40Z
Description
MGPM20TN-40Z AIR CYLINDER ; MGP SERIES 20MM BORE X 40MM STROKE
Part # MGPM20TN-40Z
BDI # 17544328