3/8IN ADAPTA FLEX RED 200PSI
Description
3/8IN ADAPTA FLEX RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
801-8-GRA-RL 979569
Description
801-8-GRA-RL 979569 MULTIPURPOSE HOSE ; 1/2"-GRA PUSHLOK-300 PSI 300FT/ROLL
Part # 801-8-GRA-RL
BDI # 21454850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.8
Other Features:
One Fiber Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gray
K010-0812X100
Description
K010-0812X100 TUBING ; 1/2"X3/4"X1/8" CLR PVC
Part # K010-0812X100
BDI # 21443407
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
Product Name:
Tubing
K3150-MM12X100
Description
K3150-MM12X100 FOOD AND BEVERAGE HOSE ; 12MMX100'
Part # K3150-MM12X100
BDI # 24459298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12
Color:
Crystal Clear
XCP3-06X250RL
Description
XCP3-06X250RL HYDRAULIC HOSE ; 3/8IN ID X 0.65IN OD NITRILE 250FT/REEL
Part # 20784065
BDI # 21575539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Braid of High Tensile Steel Wire
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black