1INX100FT FUEL OIL DELIVERY HOSE

COMPARE

1INX100FT FUEL OIL DELIVERY HOSE

Description
1INX100FT FUEL OIL DELIVERY HOSE ; NON-RETURNABLE 100FT/REL

GATES

Part # 32210410

BDI # 18201780

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use: Home and Heavy Duty Commercial Service | Industrial

Inside Diameter - Millimeter: 25.4
Color: Red

Price Inventory : Available to order
$ 8.52 / Foot QTY
1X400FT PLANT MASTER XTREME 501 AR

COMPARE

1X400FT PLANT MASTER XTREME 501 AR

Description
1X400FT PLANT MASTER XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 400FT/REL

GATES

Part # 32020021

BDI # 21492023

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.51
Outside Diameter - Millimeter: 38.354
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use: Air Drill | Construction | Mining | Other Severe Service | Poultry Plant

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
$ 4.40 / Foot QTY
K7300-16X25

COMPARE

K7300-16X25

Description
K7300-16X25 REINFORCED VACUUM HOSE ; 1" IDX1.464" ODX25' CRYSTAL CLR PVC

KURIYAMA

Part # K7300-16X25

BDI # 21443434

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.464
Outside Diameter - Millimeter: 37.186
Other Features: High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 129.33 / box QTY
K010-1624X100

COMPARE

K010-1624X100

Description
K010-1624X100 TUBING ; 1"X1-1/2"X1/4" CLR PVC

KURIYAMA

Part # K010-1624X100

BDI # 21443301

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 25.4
Color: Crystal Clear
Product Name: Tubing

Price Inventory : Available to order
$ 2.93 / REEL QTY