WT250X50
Description
WT250X50 MATERIAL HANDLING HOSE ; 2.5"X2.99" ODX50' CLR PVC
Part # WT250X50
BDI # 21443619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
63.5
Color:
Clear
3IN VERSIFLO WATER S/D 150
Description
3IN VERSIFLO WATER S/D 150 HOSE ; 100FT/REL
Part # 20016834
BDI # 425324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
Description
2-1/2X100 FUEL 150SD SMOOTH ; PETROLEUM HOSE
Part # 46881309
BDI # 18202269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 36180201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
URE-CL300X25
Description
URE-CL300X25 MATERIAL HANDLING HOSE ; 3" ID PU MUST BUY 25' INCREMENTS
Part # URE-CL300X25
BDI # 24464664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.23
Outside Diameter - Millimeter:
82.042
Other Features:
2.5" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
76.2
Color:
Clear