WT150X100
Description
WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC
Part # WT150X100
BDI # 21443729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
38.1
Color:
Clear
1-1/2IN SPIRAFLEX 1600 GREEN 89
Description
1-1/2IN SPIRAFLEX 1600 GREEN 89 ; WATER HOSE 100FT/REL
Part # 20013203
BDI # 425301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
38.1
Color:
Green
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
38.1
Color:
Clear
T509OE125X100
Description
T509OE125X100 CHEMICAL HOSE ; 1-1/4"X1.73" ODX100'
Part # T509OE125X100
BDI # 21573596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
10.25" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Inside Diameter - Millimeter:
31.75
Color:
Blue
WE150X50
Description
WE150X50 MATERIAL HANDLING HOSE ; 1.93" ODX50' CLR PVC W/GRND WIRE
Part # WE150X50
BDI # 21443760
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Typical Use:
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
38.1
Color:
Clear