SEU-3/8-NPT;9800
Description
SEU-3/8-NPT ; 9800 QUICK EXHAUST VALVE ; 3/8"-18 NPT 0.2-10 BAR 2280 L/MIN
Part # 9800
BDI # 20205205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
With Silencer
Voltage:
Not Applicable
Features
Port Type:
3/8" NPT
Number of Ports/Way:
4 Port | 3 Way
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.811
Voltage:
Not Applicable
Overall Width - Inch:
4.764
Overall Width - Millimeter:
121
VL-37
Description
VL-37 DISC VALVE ; POR PL-VL SERIES 3/8" NPT 4WAY 3 POSITN
Part # VL37
BDI # 21466382
Features
Port Type:
3/8" NPT
Number of Ports/Way:
4 Port | 3 way
Actuation:
Lever Detent
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
3 Cv
Overall Length - Inch:
6.811
Voltage:
Not Applicable
Overall Width - Inch:
4.764
422CR023W
Description
422CR023W AIR CONTROL VALVE ; POR 3/8" PORT SIZE 42 LEVER SERIES
Part # 422CR023W
BDI # 21466299
Features
Port Type:
3/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Toggle Lever | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.3 Cv
Overall Length - Inch:
7.598
Voltage:
Not Applicable
Overall Width - Inch:
1.142