SY7120-5DZ-C8-F2

COMPARE

SY7120-5DZ-C8-F2

Description
SY7120-5DZ-C8-F2

SMC

Part # SY7120-5DZ-C8-F2

BDI # 17867608

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.77/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 5.083
Voltage: 24 VDC
Overall Width - Inch: 0.941

Price Inventory : Available to order
$ 68.64 / each QTY
7910 08 00

COMPARE

7910 08 00

Description
7910 08 00 BALL VALVE ; MINI 8MM 10/PAK

LEGRIS

Part # 7910 08 00

BDI # 15074429

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Knob
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Overall Length - Inch: 2.047
Voltage: Not Applicable
Overall Width - Inch: 0.866
Overall Width - Millimeter: 22

Price Inventory : Available to order
$ 16.61 / pack QTY