NVFS3200-5FZ

COMPARE

NVFS3200-5FZ

Description
NVFS3200-5FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # NVFS3200-5FZ

BDI # 17853378

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Without Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Overall Length - Inch: 6.496
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
VFS3100-5FZ

COMPARE

VFS3100-5FZ

Description
VFS3100-5FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # VFS3100-5FZ

BDI # 17871961

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 5.079
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY