Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.668
Face Width - Inch:
0.42
Pitch:
16 DP
Other Features:
Unhardened Overall | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
3.556
Face Width - Inch:
0.14
Pitch:
20 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/16
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
22.86