1060T-HUB45MM
Description
1060T-HUB45MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1060T-HUB45MM
BDI # 24658383
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T-HUB45MM
Description
1070T-HUB45MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1070T-HUB45MM
BDI # 24658418
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs