1020T31/35 7/8
Description
1020T31/35 7/8 SHAFT HUB ; NON RETURNABLE
Part # 1020T31/35 7/8
BDI # 239369
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
422In-Lbs
1170T-HUB
Description
1170T-HUB COUPLING HUB ; 18.16" HUB OD 8.5" LTB 5.25" MPB
Part # 1170T-HUB
BDI # 21976568
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
461.162
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
355.6
Coupling Type:
Grid Coupling
Torque:
660000In-Lbs
1050T-HUB1 1/4
Description
1050T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1050T-HUB1 1/4
BDI # 23596674
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T-HUB1 1/8
Description
1050T-HUB1 1/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1050T-HUB1 1/8
BDI # 23596676
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T-HUB1 1/4
Description
1080T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB1 1/4
BDI # 23596764
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs