1090T-HUB1 3/8
Description
1090T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB1 3/8
BDI # 23596808
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1050T-HUB1 1/4
Description
1050T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1050T-HUB1 1/4
BDI # 23596674
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T-HUB1 1/4
Description
1080T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB1 1/4
BDI # 23596764
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T-HUB1 3/8
Description
1080T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB1 3/8
BDI # 23596768
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1040T-HUB1 3/8
Description
1040T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1040T-HUB1 3/8
BDI # 23596662
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs