1080T-HUB2 1/4
Description
1080T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 1/4
BDI # 23596780
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T-HUB2 3/16
Description
1070T-HUB2 3/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1070T-HUB2 3/16
BDI # 23596752
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T-HUB2 1/4
Description
1090T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 1/4
BDI # 23596814
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB2 3/16
Description
1080T-HUB2 3/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 3/16
BDI # 24658446
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB2 3/16
Description
1090T-HUB2 3/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 3/16
BDI # 24658480
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs