1040T HUB 1.5 3/8X3/16KW NR 0704609

COMPARE

1040T HUB 1.5 3/8X3/16KW NR 0704609

Description
1040T HUB 1.500 ; 704609 GRID CPLG 1-1/2" BORE 2-1/4" HUB

FALK

Part # 10010801

BDI # 18104998

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 86.59 / each QTY
1050T HUB 1.5 3/8X3/16KW NR 0704618

COMPARE

1050T HUB 1.5 3/8X3/16KW NR 0704618

Description
1050T HUB 1.500 ; 704618 NON RETURNABLE

FALK

Part # 10010809

BDI # 18105054

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : In stock
$ 100.32 / each QTY
1060T HUB 1.5 3/8X3/16KW NR 0704627

COMPARE

1060T HUB 1.5 3/8X3/16KW NR 0704627

Description
1060T HUB 1.500 ; 704627 NON RETURNABLE

FALK

Part # 10010817

BDI # 18105348

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
$ 129.89 / each QTY
1070T HUB 1.5 3/8X3/16KW NR 0704638

COMPARE

1070T HUB 1.5 3/8X3/16KW NR 0704638

Description
1070T HUB 1.500 ; 704638 NON RETURNABLE

FALK

Part # 10010827

BDI # 18105470

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
$ 177.41 / each QTY