1080T-HUB2 1/4
Description
1080T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 1/4
BDI # 23596780
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB2 1/4
Description
1090T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 1/4
BDI # 23596814
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T-HUB2 1/4
Description
1100T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1100T-HUB2 1/4
BDI # 24658513
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1050T-SH2 1/4
Description
1050T-SH2 1/4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1050T-SH2 1/4
BDI # 24658363
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T-SH2 1/4
Description
1070T-SH2 1/4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1070T-SH2 1/4
BDI # 24658429
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs