K010-1216X100
Description
K010-1216X100 TUBING ; 3/4"X1"X1/8" CLR PVC
Part # K010-1216X100
BDI # 21443389
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
Product Name:
Tubing
K7160-12X100
Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC
Part # K7160-12X100
BDI # 21443425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K3150-12X100
Description
K3150-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.031" OD CRYSTAL CLR PVC
Part # K3150-12X100
BDI # 20093471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
12LOLB 225FT/REEL
Description
12LOLB XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 32842519
BDI # 1093004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
19.05
Color:
Blue
12LOLR 225FT/REEL
Description
12LOLR XREEL HYDRAULIC HOSE ; .75" ID X 1.06" OD 1200PSI
Part # 32842549
BDI # 1093009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
19.05
Color:
Red