S30-16 TL
Description
S30-16 TL WELD ON HUB ; 5-1/4" OD BUSHED 5-1/8" PILOT DIA
Part # 097021
BDI # 251483
Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
50.8
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1.09
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95