VG342R-5DZ-10N
Description
VG342R-5DZ-10N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VG342R-5DZ-10N
BDI # 17873272
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.287
VHS50-N10B-Z
Description
VHS50-N10B-Z PRESSURE RELIEF VALVE ; 1IN NPT THREAD 3-PORT
Part # VHS50-N10B-Z
BDI # 18701626
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.992