VP742-5Y1-04FA
Description
VP742-5Y1-04FA SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VP742-5Y1-04FA
BDI # 18600808
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 - 3.7 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
6.382
Voltage:
24 VDC
Overall Width - Inch:
1.575