AV4000-N04S-5DZB-Z-A
Description
AV4000-N04S-5DZB-Z-A SOFT START VALVE ; 0.2 TO 1MPA TYPE D DIN CONNECTOR
Part # AV4000-N04S-5DZB-Z-A
BDI # 21557121
Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.878
Voltage:
24 VDC
Overall Width - Inch:
2.047