14HL-4

COMPARE

14HL-4

Description
14HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/4" NPT 4-WAY DETENTED

FABCO-AIR

Part # 14HL-4

BDI # 20770282

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Hand Lever | Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1 Cv Factor
Overall Length - Inch: 5.63
Voltage: Not Applicable
Overall Width - Inch: 1.75

Price Inventory : In stock
$ 124.35 / each QTY
B511ADH53C

COMPARE

B511ADH53C

Description
B511ADH53C SOLENOID VALVE ; POR 1-1/4" PORT NPT INLINE 4WAY

PARKER

Part # B511ADH53C

BDI # 21466983

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid | Air Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads
Overall Length - Inch: 5.78
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.18

Price Inventory : In stock
$ 152.12 / each QTY
73419AN2NN00N0C111P3

COMPARE

73419AN2NN00N0C111P3

Description
73419AN2NN00N0C111P3 SOLENOID VALVE ; POR

PARKER

Part # 73419AN2NN00N0C111P3

BDI # 21466302

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed
Overall Length - Inch: 6.61
Voltage: 110/50 VAC | 120/60 VAC
Overall Length - Millimeter: 167.9

Price Inventory : Available to order
$ 225.63 / each QTY