GRLA-1/8-B;151165

COMPARE

GRLA-1/8-B;151165

Description
GRLA-1/8-B ; 151165 ; FLOW CONTROL VALVE 1-WAY G1/8 HEAD

FESTO

Part # 151165

BDI # 17028204

Features

Port Type: 1/8" G
Number of Ports/Way: 2 Port | 1 Way
Actuation: Slotted Head Screw
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Screw In Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air
Overall Length - Inch: 1.201
Voltage: Not Applicable
Overall Width - Inch: 0.63

Price Inventory : In stock
$ 34.72 / each QTY
MFH-5-1/8;9982

COMPARE

MFH-5-1/8;9982

Description
MFH-5-1/8 ; 9982 ; AIR SOLENOID VALVE G1/8 PORT POPPET SEAT

FESTO

Part # 9982

BDI # 1469048

Features

Port Type: 1/8" G
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch: 4.606
Voltage: Not Applicable
Overall Width - Inch: 1.024

Price Inventory : In stock
$ 207.76 / each QTY
CPE14-M1BH-5L-1/8;196941

COMPARE

CPE14-M1BH-5L-1/8;196941

Description
CPE14-M1BH-5L-1/8 ; 196941 ; AIR SOLENOID VALVE 24VDC

FESTO

Part # 196941

BDI # 15013199

Features

Port Type: 1/8" G
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch: 3.996
Voltage: 24 VDC
Overall Width - Inch: 0.551

Price Inventory : In stock
$ 187.17 / each QTY
MFH-5-1/8-B;19758

COMPARE

MFH-5-1/8-B;19758

Description
MFH-5-1/8-B ; 19758 ; AIR SOLENOID VALVE 5MM W 750L/MIN FLOW

FESTO

Part # 19758

BDI # 15013085

Features

Port Type: 1/8" G
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 750 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Overall Length - Inch: 5.354
Voltage: Not Applicable
Overall Width - Inch: 1.024

Price Inventory : Available to order
$ 233.52 / each QTY