NVG342R-5DZ-06N
Description
NVG342R-5DZ-06N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NVG342R-5DZ-06N
BDI # 17853416
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.8 Cv Factor | Air - Vacuum Fluid | External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.268
VHS40-N06A-Z
Description
VHS40-N06A-Z PRESSURE RELIEF VALVE ; 3/4IN NPT THREAD 3-PORT
Part # VHS40-N06A-Z
BDI # 18686574
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable
Overall Width - Inch:
2.283
NAV5000-N06-5DZ
Description
NAV5000-N06-5DZ SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NAV5000-N06-5DZ
BDI # 17852926
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.3/7.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.039
Voltage:
24 VDC
Overall Width - Inch:
2.913
VHS50-N06B-Z
Description
VHS50-N06B-Z LOCKOUT VALVE ; 3 PORT 3/4IN BODY SIZE
Part # VHS50-N06B-Z
BDI # 18701625
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable
Overall Width - Inch:
2.283
0499 18 28
Description
0499 18 28 BALL VALVE ; 18MM TUBE OD X 3/4" NPT VENT/LOCK FEMALE
Part # 0499 18 28
BDI # 19289483
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.77
Voltage:
Not Applicable
Overall Length - Millimeter:
146.558
Overall Height - Inch:
3.75