VP544-5DZ1-03A

COMPARE

VP544-5DZ1-03A

Description
VP544-5DZ1-03A

SMC

Part # VP544-5DZ1-03A

BDI # 17875147

Features

Port Type: 3/8" RC
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch: 5.476
Voltage: 24 VDC
Overall Width - Inch: 2.047

Price Inventory : Available to order
$ 89.17 / each QTY
VNB104A-10A

COMPARE

VNB104A-10A

Description
VNB104A-10A FLOW CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION

SMC

Part # VNB104A-10A

BDI # 18600195

Features

Port Type: 3/8" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.1 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch: 1.772
Voltage: Not Applicable
Overall Width - Inch: 1.063

Price Inventory : Available to order
$ 40.56 / each QTY