VM1010-4N-32G

COMPARE

VM1010-4N-32G

Description
VM1010-4N-32G POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON GREEN

SMC

Part # VM1010-4N-32G

BDI # 17874045

Features

Port Type: 4 MM Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Actuation: Extended Pushbutton | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Bottom Ported
Overall Length - Inch: 1.303
Voltage: Not Applicable
Overall Width - Inch: 0.945

Price Inventory : In stock
$ 18.83 / each QTY
VM1010-4N-32R

COMPARE

VM1010-4N-32R

Description
VM1010-4N-32R POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON RED

SMC

Part # VM1010-4N-32R

BDI # 18600118

Features

Port Type: 4 MM Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Actuation: Extended Pushbutton | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Bottom Ported | Red Push Button
Overall Length - Inch: 1.303
Voltage: Not Applicable
Overall Width - Inch: 0.945

Price Inventory : In stock
$ 18.83 / each QTY
VM1000-4N-01

COMPARE

VM1000-4N-01

Description
VM1000-4N-01 DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION

SMC

Part # VM1000-4N-01

BDI # 17874027

Features

Port Type: 4 MM Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Actuation: Roller Lever | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Side Ported
Overall Length - Inch: 1.421
Voltage: Not Applicable
Overall Width - Inch: 0.433

Price Inventory : Available to order
$ 13.29 / each QTY
SY3120-5LOU-C4

COMPARE

SY3120-5LOU-C4

Description
SY3120-5LOU-C4 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # SY3120-5LOU-C4

BDI # 17865018

Features

Port Type: 4 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.18/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 2.827
Voltage: 24 VDC
Overall Width - Inch: 0.457

Price Inventory : Available to order
$ 48.81 / each QTY