SYJ5123-5G-M5

COMPARE

SYJ5123-5G-M5

Description
SYJ5123-5G-M5 SOLENOID VALVE ; 5 PORT 24VDC M5 THRD PORT

SMC

Part # SYJ5123-5G-M5

BDI # 21574327

Features

Port Type: M5
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.13 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 2.484
Voltage: 24 VDC
Overall Width - Inch: 0.63

Price Inventory : In stock
$ 46.47 / each QTY