A212SD-120-A

COMPARE

A212SD-120-A

Description
A212SD-120-A PNEUMATIC VALVE ; 81506412 1/4"

ARO CORP

Part # A212SD-120-A

BDI # 18488141

Features

Port Type: 1/4" NPTF
Number of Ports/Way: 5 Port | 4 way
Valve Type: Spool | Solenoid
Actuation: Solenoid | Solenoid Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Overall Length - Inch: 3.969
Voltage: 120 VAC
Overall Width - Inch: 1.938

Price Inventory : Available to order
$ 158.07 / each QTY
A249SS-120-A

COMPARE

A249SS-120-A

Description
A249SS-120-A PNEUMATIC VALVE ; 81351512

ARO CORP

Part # A249SS-120-A

BDI # 18487225

Features

Port Type: 1/4" NPTF
Number of Ports/Way: 5 Port | 4 way
Valve Type: Spool | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Overall Length - Inch: 3.875
Voltage: 120 VAC
Overall Width - Inch: 1

Price Inventory : Available to order
$ 96.27 / each QTY