P4F

COMPARE

P4F

Description
P4F BELT IDLER PULLEY ; 1-1/2" BORE 4-1/2" MAX BW 7" OD

BREWER MACH AND GEAR

Part # P4F

BDI # 21437038

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Needle Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with SO6 Idler Shaft

Price Inventory : Available to order
$ 151.00 / each QTY
6.50X4.25-IDL-FLAT

COMPARE

6.50X4.25-IDL-FLAT

Description
6.50X4.25-IDL-FLAT IDLER PULLEY ; 14MM PITCH 6.5IN OD

GATES

Part # 77236425

BDI # 1110880

Features

Maximum Belt Width - Inch: 4.25
Maximum Belt Width - Millimeter: 107.95
Bearing Type: Ball Bearing
Face Width - Millimeter: 107.95
Face Width - Inch: 4.25

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 19
Other Features: 6306 Bearing

Price Inventory : In stock
$ 563.92 / each QTY