20-IDL-SPRK
Description
20-IDL-SPRK IDLER PULLEY ; 40MM BORE 20MM BW 14M 14MM BP 30T
Part # 77201600
BDI # 1099870
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
20
6.50X4.25-IDL-FLAT
Description
6.50X4.25-IDL-FLAT IDLER PULLEY ; 14MM PITCH 6.5IN OD
Part # 77236425
BDI # 1110880
Features
Maximum Belt Width - Inch:
4.25
Maximum Belt Width - Millimeter:
107.95
Bearing Type:
Ball Bearing
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37