6.50X4.25-IDL-FLAT
Description
6.50X4.25-IDL-FLAT IDLER PULLEY ; 14MM PITCH 6.5IN OD
Part # 77236425
BDI # 1110880
Features
Maximum Belt Width - Inch:
4.25
Maximum Belt Width - Millimeter:
107.95
Bearing Type:
Ball Bearing
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
Features
Maximum Belt Width - Inch:
4.5
Maximum Belt Width - Millimeter:
114.3
Bearing Type:
Ball Bearing
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Other Features:
Crowned Face | Used with IS1665 Idler Stub
010-10483
Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 010-10483
BDI # 1424047
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
008-10483
Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 008-10483
BDI # 1424046
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.515" Maximum Bore Size | 203KRR5 Bearing
140B11F
Description
140B11F IDLER SPROCKET ; 1-1/2" BORE 140 CHAIN SIZE 11T
Part # 140B11F
BDI # 21436922
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25