Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
68.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Flange Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
11.125
Length - Millimeter:
33.35
Length - Inch:
1.313
Bushing Series:
SH
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
SK
DATQ-1
Description
DATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Part # 1296722
BDI # 327164
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
6.938
Thread Size:
1-8
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.563
HN35B13 IDLER
Description
HN35B13 IDLER ; 3/8" P 13T NEEDLE BRG 1/2" BORE
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width