2206UPL
Description
2206UPL INSERT ROLLER BEARING ; 2-3/8" SHAFT DIA CONCENTRIC
Part # 2206UPL
BDI # 18139524
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6206U
Description
6206U INSERT RLR BRG ; POR MTO 2-3/8" SHFT DIA SHURLOK ADTR MND
Part # 6206U
BDI # 24119941
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
105.664
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
2206U
Description
2206U INSERT ROLLER BEARING ; 2-3/8" SHAFT DIA CONCENTRIC
Part # 2206U
BDI # 18139523
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar