Page 1 of 6

Next

Compare
1105KRR

COMPARE

1105KRR

Description
1105KRR INSERT BEARING ; 1-5/16" BORE IR WID 0.669" OR WID ECC

TIMKEN

Part # 1105KRR

BDI # 1310026

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 107.65 / each QTY
YA103RR2

COMPARE

YA103RR2

Description
YA103RR2 INSERT BEARING ; 1-1/4" BORE NARROW IR 0.709" OR WID

TIMKEN

Part # YA103RR2

BDI # 1375358

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 32.537
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 30.04 / each QTY
ER20

COMPARE

ER20

Description
ER20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

TIMKEN

Part # ER20

BDI # 1355884

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 51.56 / each QTY
RA104RR

COMPARE

RA104RR

Description
RA104RR INSERT BEARING ; 1-1/4" BORE NARROW IR 0.748" OR WID

TIMKEN

Part # RA104RR

BDI # 1371299

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 54.89 / each QTY
RA103RR2 + COL

COMPARE

RA103RR2 + COL

Description
RA103RR2 + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 0.709" OR WID

TIMKEN

Part # RA103RR2

BDI # 1425577

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 36.57 / each QTY