G1203KRR
Description
G1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.983" OR WID ECC
Part # G1203KRR
BDI # 1356186
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24.968
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.575
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
ER35
Description
ER35 INSERT BEARING ; 2-3/16" BORE IR WID 1-3/16" OR WID
Part # ER35
BDI # 18151844
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
561114
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.575
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563438
Mounting Method:
Set Screw
1203KRR
Description
1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.827" OR WID ECC
Part # 1203KRR
BDI # 1310187
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar