ER14-MHFF
Description
ER14-MHFF INSERT BALL BEARING ; POR 7/8" BORE IR WID 3/4" OR WID
Part # 10419517
BDI # 19272194
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562414
Mounting Method:
Set Screw
B439L
Description
B439L INSERT ROLLER BEARING ; 2-7/16" BORE IR WID 1-3/4" OR WID CONC
Part # 10425346
BDI # 572328
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Other Features:
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
MSLN16
Description
MSLN16 INSERT BALL BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # 10425974
BDI # 19272671
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563053
Mounting Method:
Set Screw
ER24
Description
ER24 UNMOUNTED BALL BRG ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 10418094
BDI # 19272127
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562548
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563052
Mounting Method:
Set Screw