G1100KRR
Description
G1100KRR INSERT BEARING ; 1" BORE IR WID 0.591" OR WID
Part # G1100KRR
BDI # 1356115
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA014RR
Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR
BDI # 1371272
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1107KRR
Description
1107KRR INSERT BEARING ; 1-7/16" BORE IR WID 0.669" OR WID ECC
Part # 1107KRR
BDI # 1310033
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
YA103RR2
Description
YA103RR2 INSERT BEARING ; 1-1/4" BORE NARROW IR 0.709" OR WID
Part # YA103RR2
BDI # 1375358
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.537
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
RA102RR
Description
RA102RR INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID
Part # RA102RR
BDI # 1371292
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar