1106KRRB
Description
1106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 2.835" OD
Part # 1106KRRB
BDI # 1310028
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561817
Mounting Method:
Eccentric Collar
GYA106RRB
Description
GYA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # GYA106RRB
BDI # 1356537
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561335
Mounting Method:
Set Screw
GN106KRRB
Description
GN106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 3.15" OD
Part # GN106KRRB
BDI # 1356276
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561236
Mounting Method:
Eccentric Collar
RA106RRB
Description
RA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # RA106RRB
BDI # 1371302
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561677
Mounting Method:
Eccentric Collar
GRA106RRB
Description
GRA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # GRA106RRB
BDI # 1425110
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561300
Mounting Method:
Eccentric Collar