GYA102RRB
Description
GYA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GYA102RRB
BDI # 1425133
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561331
Mounting Method:
Set Screw
G1102KRRB
Description
G1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD
Part # G1102KRRB
BDI # 1356121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561446
Mounting Method:
Eccentric Collar
RA102RRB
Description
RA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # RA102RRB
BDI # 1371294
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561661
Mounting Method:
Eccentric Collar
GRA102RRB;GRA102RRB+COL
Description
GRA102RRB ; GRA102RRB+COL INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GRA102RRB
BDI # 1425105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561293
Mounting Method:
Eccentric Collar
B6-18
Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL
Part # B6-18
BDI # 100108
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
30.3
Outer Race Profile:
Spherical
Mounting Method:
Set Screw