Page 1 of 13

Next

Compare
KH209-27

COMPARE

KH209-27

Description
KH209-27 INSERT BEARING ; 1-11/16"BX3.34ODX1.7188"W ECCENTRIC

AMI BEARINGS

Part # KH209-27

BDI # 102123

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 559949
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 38.91 / each QTY
B6-18

COMPARE

B6-18

Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL

AMI BEARINGS

Part # B6-18

BDI # 100108

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 30.3
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 19.23 / each QTY
UC205-16MZ2

COMPARE

UC205-16MZ2

Description
UC205-16MZ2 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED

AMI BEARINGS

Part # UC205-16MZ2

BDI # 107404

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Zinc Plated

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 20.79 / each QTY
B7-23

COMPARE

B7-23

Description
B7-23 INSERT BEARING ; 1-7/16" ID X 2.8346" OD X 1.295" WD SEAL

AMI BEARINGS

Part # B7-23

BDI # 100115

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 32.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 24.13 / each QTY
UC207-20

COMPARE

UC207-20

Description
UC207-20 INSERT BEARING ; 1-1/4" BORE IR WID 2.835" OD

AMI BEARINGS

Part # UC207-20

BDI # 107244

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Global Part Number GPN: 560141
Mounting Method: Set Screw

Price Inventory : In stock
$ 25.72 / each QTY